Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, N412-C Ultimate Series
N412402412C
Wiegmann Enclosures, N412-C Ultimate Series
N412 SGL DR WALL MNT ULTM 40X24X12 CS-GR
MFG Item Number
N412402412C
This item cannot be canceled or returned
Description
Enclosures, N412-C Ultimate Series
N412 SGL DR WALL MNT ULTM 40X24X12 CS-GR
N412-C Ultimate Series Information
Nema Types 4, 12 and 13 UL E64791; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish Removable Hinge Door N412C ULTIMATE Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attractive durable finish compliment any high tech electronic equipment.
Mounting Holes on Back Grounding Provisions Provided Continuously Plasma Welded Seams Print Pocket Provided Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
N412402412C
Manufacturer
Wiegmann
Product Series
N412-C Ultimate
Family Series
Wiegmann Enclosures, N412-C Ultimate Series
Description
N412 Single Door Wall-Mount Ultimate 40X24X12 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Quarter-Turn Latch
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 4
Nominal Height
40 "
Nominal Width
24 "
Nominal Depth
12 "
Approvals
CSA, UL
Net Weight
83 lbs
Gross Weight
83 lbs
N412402412C
Wiegmann Enclosures, N412-C Ultimate Series