Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, N4S-FSSS Series
N4S723724FSSSA
Wiegmann Enclosures, N4S-FSSS Series
N4 SGL DR FREESTAND 72X37X24 316SS
MFG Item Number
N4S723724FSSSA
This item cannot be canceled or returned
Description
Enclosures, N4S-FSSS Series
N4 SGL DR FREESTAND 72X37X24 316SS
N4S-FSSS Series Information
Nema Types 3, 4, 4X, and 12 UL E64791; CSA LL66078 12 Gauge Stainless Steel Standard Grain Finish Continuous Hinge Door N4S‑FSSS Series enclosures are designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. These are also suitable for outdoor applications.
Continuously Welded Seams "Uni‑Strut" Mounting Channels Welded Horizontally to Interior Body Sides, Top, Bottom and Center Grounding Provisions Provided Optional Back Panel Print Pocket Included
Specifications
Specifications
Manufacturer Part Number
N4S723724FSSSA
Manufacturer
Wiegmann
Product Series
N4S-FSSS
Family Series
Wiegmann Enclosures, N4S-FSSS Series
Description
N4 Single Door Freestanding 72X37X24 316 Stainless Steel
Material
316 Stainless Steel
Composition
Metallic
NEMA Rating
NEMA 12, NEMA 3, NEMA 4, NEMA 4X
Number of Doors
1
Cover Design
Hinged
Latching Mechanism
Padlockable Hasp with Clamps
Panel Included
No
Nominal Height
72 "
Nominal Width
37 "
Nominal Depth
24 "
Approvals
CSA, UL
Net Weight
383 lbs
Gross Weight
383 lbs
N4S723724FSSSA
Wiegmann Enclosures, N4S-FSSS Series