N4X-302406

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N4X-302406

Adalet Enclosures, N4X Series

N4X-302406

Adalet Enclosures, N4X Series
Enclosure, 30in.Hx24in.Wx6in.D, N4X,
Item Number
N4X-302406
MFG Item Number
M10123
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N4X Series
Item #
N4X-302406
Enclosure, 30in.Hx24in.Wx6in.D, N4X,

N4X Series Information

  • Indoor or Outdoor Use
  • Provides Protection Against Dust, Dirt, Oil, and Water
  • Optional Aluminum Panels On Select Enclosures
  • Fiberglass and Stainless Steel 304/316L Enclosures
  • Multiple Latching Mechanisms
The enclosures are constructed of compression molded, fiberglass reinforced polyester. The cover gasket is a continuous urethane material. Panel mounting inserts are molded to interior of enclosure. External mounting feet are also molded to enclosure. Machine tool gray color.

Specifications

Specifications
Manufacturer Part Number M10123
Manufacturer Adalet
Product Series N4X
Family Series Adalet Enclosures, N4X Series
Description Enclosure, 30in.Hx24in.Wx6in.D, N4X, 304 Stainless Steel, Hinged Clamped Cover, Less Inner Panel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Clamps
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 6 "
Approvals cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs