N4X6 Series Information
| Manufacturer Part Number | M10225 |
|---|---|
| Manufacturer | Adalet |
| Product Series | N4X6 |
| Family Series | Adalet Enclosures, N4X6 Series |
| Description | Enclosure, 20in.Hx16in.Wx8in.D, N4X, 316L Stainless Steel, Single Door, Hinged Externally Clamped Cover |
| Material | 316L Stainless Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Latching Mechanism | Clamps |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height | 20 " |
| Nominal Width | 16 " |
| Nominal Depth | 8 " |
| Approvals | cULus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |