N5CPLRGD-PDNVL-10-130
Springer Controls Switches, N5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N5CPLRGD-PDNVL-10-130

Springer Controls Switches, N5 Series

N5CPLRGD-PDNVL-10-130

Springer Controls Switches, N5 Series
PUSHBUTTON, MOM, RED, FLUSH, 120V DI
Item Number
N5CPLRGD-PDNVL-10-130
MFG Item Number
N5CPLRGD-PDNVL-10-130v
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, N5 Series
Item #
N5CPLRGD-PDNVL-10-130
PUSHBUTTON, MOM, RED, FLUSH, 120V DI

N5 Series Information

  • 22mm Mounting Size
  • Flush, Extend, Mushroom, or Recessed Types
  • Finger‑Safe Screw Terminals
  • NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13; IP66
  • UL; CSA; IEC Approvals
The Springer Controls N5 range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, emergency stops, joysticks, and toggle switches. Devices are easily mounted with a patented snap‑on flange for a fast fitting. The N5 series satisfies sophisticated industrial applications.
  • Choice of Chrome or Plastic Bezels


Specifications

Specifications
Manufacturer Part Number N5CPLRGD-PDNVL-10-130v
Manufacturer Springer Controls
Product Series N5
Family Series Springer Controls Switches, N5 Series
Description PUSHBUTTON, MOM, RED, FLUSH, 120V DI FULL VOLTAGE, 22mm MOUNTING, INCAND 1NO CONTACT BLOCK
Illuminated Yes
Operation Momentary
Contacts 1NO
Max Voltage 660 VAC, 660 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Approvals CSA, IEC, UL
Net Weight 0.1638 lbs
Gross Weight 0.1638 lbs