N5CPLVGD-PDNVL-10-130LED
Springer Controls Switches, N5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N5CPLVGD-PDNVL-10-130LED Springer Controls Switches, N5 Series, PUSHBUTTON, MOM, GRN, FLUSH, 120V DI
MFG Item Number
N5CPLVGD-PDNVL-10-130vLED

N5CPLVGD-PDNVL-10-130LED Springer Controls Switches, N5 Series, PUSHBUTTON, MOM, GRN, FLUSH, 120V DI

MFG Item Number
N5CPLVGD-PDNVL-10-130vLED
Item Number
N5CPLVGD-PDNVL-10-130LED
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, N5 Series
Item #
N5CPLVGD-PDNVL-10-130LED
PUSHBUTTON, MOM, GRN, FLUSH, 120V DI

N5 Series Information

  • 22mm Mounting Size
  • Flush, Extend, Mushroom, or Recessed Types
  • Finger‑Safe Screw Terminals
  • NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13; IP66
  • UL; CSA; IEC Approvals
The Springer Controls N5 range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, emergency stops, joysticks, and toggle switches. Devices are easily mounted with a patented snap‑on flange for a fast fitting. The N5 series satisfies sophisticated industrial applications.
  • Choice of Chrome or Plastic Bezels


Specifications

Specifications
Manufacturer Part Number N5CPLVGD-PDNVL-10-130vLED
Manufacturer Springer Controls
Product Series N5
Family Series Springer Controls Switches, N5 Series
Description PUSHBUTTON, MOM, GRN, FLUSH, 120V DI FULL VOLTAGE, 22mm MOUNTING, LED 1NO CONTACT BLOCK
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO
Max Voltage 660 VAC, 660 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Flush
Operator Color Green
Terminal Type Fingersafe Screw
Protection Rating IP66
Approvals CSA, IEC, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs