N5XZ
Springer Controls Potentiometers, N5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N5XZ Springer Controls Potentiometers, N5 Series, POTENTIOMETER OPERATOR, NEMA 4X BEZL

MFG Item Number
N5XZ

N5XZ Springer Controls Potentiometers, N5 Series, POTENTIOMETER OPERATOR, NEMA 4X BEZL

MFG Item Number
N5XZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, N5 Series
Item #
N5XZ
POTENTIOMETER OPERATOR, NEMA 4X BEZL

N5 Series Information

  • 22mm Mounting Size
  • Flush, Extend, Mushroom, or Recessed Types
  • Finger‑Safe Screw Terminals
  • NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13; IP66
  • UL; CSA; IEC Approvals
The Springer Controls N5 range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, emergency stops, joysticks, and toggle switches. Devices are easily mounted with a patented snap‑on flange for a fast fitting. The N5 series satisfies sophisticated industrial applications.
  • Choice of Chrome or Plastic Bezels


Specifications

Specifications
Manufacturer Part Number N5XZ
Manufacturer Springer Controls
Product Series N5
Family Series Springer Controls Potentiometers, N5 Series
Description POTENTIOMETER OPERATOR, NEMA 4X BEZL ACCOMODATES 0.25in. X 2in. SHAFT (KU....R64)
Number of Turns 1
Operating Temperature -13-158 °F
Operator Type Knob
Shaft Diameter 0.25 "
Operator Color Black
Length 2 "
Mounting 22 mm
Bezel Round Black Plastic
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs