N606012FSDDHWT
Stahlin Enclosures, ControlTower Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N606012FSDDHWT

Stahlin Enclosures, ControlTower Series

N606012FSDDHWT

Stahlin Enclosures, ControlTower Series
Stainless Steel Hinge - Control
MFG Item Number
N606012FSDDHWT
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ControlTower Series
Item #
N606012FSDDHWT
Stainless Steel Hinge - Control

ControlTower Series Information


Specifications

Specifications
Manufacturer Part Number N606012FSDDHWT
Manufacturer Stahlin
Product Series ControlTower
Family Series Stahlin Enclosures, ControlTower Series
Description Stainless Steel Hinge - Control Tower
Material Fiberglass
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 3R, NEMA 4X
Number of Doors 2
Cover Design Hinged
Latching Mechanism Clamps
Panel Included No
Nominal Height 60 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 269 lbs
Gross Weight 269 lbs