Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BV4XKIT Stahlin Enclosures, Breather Vent, NEMA/UL 4X Rated,
BV4XKIT Stahlin Enclosures, Breather Vent, NEMA/UL 4X Rated,
This item cannot be canceled or returned
Description
Breather Vent, NEMA/UL 4X Rated,
Specifications
Specifications
| Manufacturer Part Number |
BV4XKIT |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Breather Vent, NEMA/UL 4X Rated, 22mm Mounting hole |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.26 lbs |
BV4XKIT
Stahlin Enclosures