Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NA-405 Penn Union Grounding, NA Series, Aluminum Neutral Bar
NA-405 Penn Union Grounding, NA Series, Aluminum Neutral Bar
Description
- Aluminum Neutral Bars are Manufactured from High Strength Aluminum Alloy
- For Use in a Variety of Neutral and Grounding Applications
- Available with Green Chromate Robertson Head Set Screws for Visual Identification of Grounding Locations
Specifications
Specifications
| Manufacturer Part Number |
NA405 |
| Manufacturer |
Penn Union |
| Product Series |
NA |
| Family Series |
Penn Union Grounding, NA Series |
| Description |
Aluminum Neutral Bar |
| Number of Taps |
4 |
| Stack Type |
Individual Bar |
| Wire Size Range |
14-4 AWG |
| Includes Mounting Block |
No |
| Material |
Aluminum |
| Approvals |
cULus |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
NA-405
Penn Union Grounding, NA Series