Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAKD-124

IDEC Switches

NAKD-124

IDEC Switches
Legend Plate, 30mm, Stop,1/2 Round
MFG Item Number
NAKD-124
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NAKD-124
Legend Plate, 30mm, Stop,1/2 Round

Series Information

Specifications

Specifications
Manufacturer Part Number NAKD-124
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Stop,1/2 Round
Switch Type Pushbutton
Legend Stop
Hole Size 30 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 2.24 "
Width 2.03 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HT8LP34
HT8LP34
Eaton Switches