Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAKD-213 IDEC Switches, Legend Plate, 30mm, On/Off,1/2 Round

MFG Item Number
NAKD-213

NAKD-213 IDEC Switches, Legend Plate, 30mm, On/Off,1/2 Round

MFG Item Number
NAKD-213
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
NAKD-213
Legend Plate, 30mm, On/Off,1/2 Round

Series Information

Specifications

Specifications
Manufacturer Part Number NAKD-213
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, On/Off,1/2 Round
Switch Type 2-Position Selector Switch
Legend On/Off
Hole Size 30 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 2.24 "
Width 2.03 "
Net Weight 0.011 lbs
Gross Weight 0.011 lbs