Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NAKD-317 IDEC Switches, Legend Plate, 30mm, Hand/Off/Auto,

MFG Item Number
NAKD-317

NAKD-317 IDEC Switches, Legend Plate, 30mm, Hand/Off/Auto,

MFG Item Number
NAKD-317
More specs

Obsolete

Description

Switches, Series
Item #
NAKD-317
Legend Plate, 30mm, Hand/Off/Auto,

Series Information

Specifications

Specifications
Manufacturer Part Number NAKD-317
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Hand/Off/Auto, 1/2 Round
Switch Type 3-Position Selector Switch
Legend Hand/Off/Auto
Hole Size 30 mm
Shape 1/2 Round
Background Color Black
Legend Location Top
Height 2.24 "
Width 2.03 "
Net Weight 0.011 lbs
Gross Weight 0.011 lbs
Alternatives
HT8LP51
HT8LP51
Eaton Switches