NBB2-12GM50-E2
Pepperl Fuchs Inductive Proximity

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBB2-12GM50-E2 Pepperl Fuchs Inductive Proximity, Inductive DC, 087763
MFG Item Number
326161-0028

NBB2-12GM50-E2 Pepperl Fuchs Inductive Proximity, Inductive DC, 087763

MFG Item Number
326161-0028
Item Number
NBB2-12GM50-E2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB2-12GM50-E2
Inductive DC, 087763

Series Information

Specifications

Specifications
Manufacturer Part Number 326161-0028
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 087763
Power Type DC
Range 0-1.62 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.135 lbs
Gross Weight 0.16 lbs
Alternatives
E57EAL12T111
E57EAL12T111
Eaton Inductive Proximity
E57G-12SPN2-C2
E57G-12SPN2-C2
Eaton Inductive Proximity, E57G Series