NBN4-F25-2Z4L-V1
Pepperl Fuchs Inductive Proximity

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBN4-F25-2Z4L-V1 Pepperl Fuchs Inductive Proximity, Inductive DC, 264861
MFG Item Number
264861

NBN4-F25-2Z4L-V1 Pepperl Fuchs Inductive Proximity, Inductive DC, 264861

MFG Item Number
264861
Item Number
NBN4-F25-2Z4L-V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN4-F25-2Z4L-V1
Inductive DC, 264861

Series Information

Specifications

Specifications
Manufacturer Part Number 264861
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 264861
Power Type DC
Range 0-3.24 mm
Connection Type 4 Pin M12 Connector
Output Type NO
Number of Wires 2
Composition Non-Metallic
Voltage 5-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cULus
Net Weight 0.11 lbs
Gross Weight 0.12 lbs