NBN3-F31K2M-Z8L-B13-S
Pepperl Fuchs Inductive Proximity

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NBN3-F31K2M-Z8L-B13-S Pepperl Fuchs Inductive Proximity, Inductive DC, 235083
MFG Item Number
235083

NBN3-F31K2M-Z8L-B13-S Pepperl Fuchs Inductive Proximity, Inductive DC, 235083

MFG Item Number
235083
Item Number
NBN3-F31K2M-Z8L-B13-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBN3-F31K2M-Z8L-B13-S
Inductive DC, 235083

Series Information

Specifications

Specifications
Manufacturer Part Number 235083
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 235083
Power Type DC
Range 0-2.05 mm
Connection Type Screw Terminals
Output Type NO
Number of Wires 2
Composition Non-Metallic
Voltage 6-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cULus
Net Weight 0.98 lbs
Gross Weight 1.145 lbs