ND471621
Powerex Power Modules, ND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ND471621

Powerex Power Modules, ND Series

ND471621

Powerex Power Modules, ND Series
Power Module 210A 1600V SCR-Diode
MFG Item Number
ND471621
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Power Modules, ND Series
Item #
ND471621
Power Module 210A 1600V SCR-Diode

ND Series Information

  • Dual Element POW‑R‑BLOK Modules
  • Blocking Voltages to 2400 Volts
  • Output Current to 350 Amps
  • 2500 Vrms Isolation
  • Industry Standard Package

Powerex dual element POW‑R‑BLOKs are designed for use in applications requiring variable DC voltage control from AC mains. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance.
Available in dual diode, dual SCR, SCR/diode and diode/SCR circuits.

  • Low Thermal Impedance
  • Plug Connector for Gate Terminals

Specifications

Specifications
Manufacturer Part Number ND471621
Manufacturer Powerex
Product Series ND
Family Series Powerex Power Modules, ND Series
Description Power Module 210A 1600V SCR-Diode Less Terminal Hardware or Aux Gate Leads
Circuit SCR-Diode w/ aux Cathode
Vrrm 1,600 V
Net Weight 1.8519 lbs
Gross Weight 1.8519 lbs
Alternatives
ND471625
ND471625
Powerex Power Modules, ND Series