Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | NDN111-BK |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Terminal Blocks |
| Description | Eaton Bussmann series NDN DIN-rail feedthrough, 600V, 90A, 3-pole, 1/4 in-28 TPI Screw, 35 mm DIN rail, C-rail, base, Black |
| Current Rating | 90 A |
| UL Voltage | 600 V |
| Wire Size Range | 18-2 AWG |
| Color | Black |
| Mounting | DIN Rail |
| Approvals | UL |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.14 lbs |