Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NF251-3PBJC10
Disconnect Switch, 3-P, 25A, N1,
MFG Item Number
NF251-3PBJC10
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch, 3-P, 25A, N1,
Specifications
Specifications
| Manufacturer Part Number |
NF251-3PBJC10 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch, 3-P, 25A, N1, Non-Fusible, UL508 Listed, Red/Blk Selector Handle, W/ 1NO Aux Contact |
| Poles |
3 |
| NEMA Rating |
NEMA 1 |
| Current Rating |
25 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Black |
| Mounting |
Wall |
| Fusible |
No |
| Auxiliary Contact |
1NO |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
NF251-3PBJC10
ABB Disconnect Switches