NF31E-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NF31E-12 ABB Control Relays, NF Series, RELAY, 3NO, 1NC, 48-130V50/60HZ-DC

MFG Item Number
NF31E-12

NF31E-12 ABB Control Relays, NF Series, RELAY, 3NO, 1NC, 48-130V50/60HZ-DC

MFG Item Number
NF31E-12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, NF Series
Item #
NF31E-12
RELAY, 3NO, 1NC, 48-130V50/60HZ-DC

NF Series Information

  • NF contactor relays are used for switching auxiliary and control circuits.
  • NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max.
  • Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC.
  • NF contactor relays can manage large control voltage variations.
  • One coil can be used for different control voltages used worldwide without any coil change.
  • NF contactor relays have built‑in surge protection and do not require additional surge suppressors.
  • Control Circuit: AC or DC operated
  • Accessories: a wide range of Accessories is available.

Specifications

Specifications
Manufacturer Part Number NF31E-12
Manufacturer ABB
Product Series NF
Family Series ABB Control Relays, NF Series
Description NF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60
Nominal Voltage 120 VAC, 120 VDC, 48 VAC, 48 VDC
Voltage 48-130 VAC, 48-130 VDC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current Rating 16 A
Termination Screw
Mounting DIN Rail, Screw
Approvals CCC, CE, GOST, UL
Net Weight 0.595 lbs
Gross Weight 0.63 lbs