Series Information
| Manufacturer Part Number | NFZ31E-30 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | NFZ contactor relays are used for switching auxiliary and control circuits. NFZ contactor relays with coil 30 include a 24 V DC electronic coil interface with a built-in surge suppression, obtaining a reduced holding coil consumption up to 1.7 W for |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 24 VDC |
| Coil Voltage | 24 VDC |
| Poles | 3NO, 1NC |
| Auxiliary Contact | None |
| Termination | Screw |
| General Purpose (AC1) | 10 A |
| Approvals | CSA, UL |
| Net Weight | 0.965 lbs |
| Gross Weight | 1.05 lbs |