NFZ40E-21

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NFZ40E-21 ABB Control Relays, NFZ Series, RELAY, 4NO, 24-60V50/60HZ, 20-60VDC
MFG Item Number
NFZ40E-21

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

NFZ40E-21 ABB Control Relays, NFZ Series, RELAY, 4NO, 24-60V50/60HZ, 20-60VDC

MFG Item Number
NFZ40E-21
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, NFZ Series
Item #
NFZ40E-21
RELAY, 4NO, 24-60V50/60HZ, 20-60VDC

NFZ Series Information

  • NFZ contactor relays are used for switching auxiliary and control circuits.
  • NFZ contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max.
  • Only four coils cover control voltages between 24...250 V 50/60 Hz or 12...250 V DC. NF contactor relays can manage large control voltage variations.
  • One coil can be used for different control voltages used worldwide without any coil change.
  • NFZ contactor relays allow direct control by PLC‑output = 24 V DC 500 mA and obtain a reduced holding coil consumption.
  • NFZ contactor relays withstand short voltage dips and voltage sags (SEMI F47‑0706 compliance) between 24...250 V 50/60 Hz NFZ contactor relays have built‑in surge protection and do not require additional surge suppressors
  • Control Circuit: AC or DC operated
.Accessories: a wide range of Accessories is available.

Specifications

Specifications
Manufacturer Part Number NFZ40E-21
Manufacturer ABB
Product Series NFZ
Family Series ABB Control Relays, NFZ Series
Description NFZ contactor relays are used for switching auxiliary and control circuits. NFZ contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...250 V
Nominal Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC
Voltage 20-60 VDC, 24-60 VAC
Number of Poles 4
Contact Configuration 4NO
Thermal Current Rating 16 A
Termination Screw
Mounting DIN Rail, Screw
Approvals CCC, CE, GOST, UL
Net Weight 0.6831 lbs
Gross Weight 0.71 lbs