Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NHC1023CR Hubbell Fittings, 90 MALE CORD CONN, .38-.50in., 1/2in.,
MFG Item Number
NHC1023CR
NHC1023CR Hubbell Fittings, 90 MALE CORD CONN, .38-.50in., 1/2in.,
MFG Item Number
NHC1023CR
This item cannot be canceled or returned
Description
90 MALE CORD CONN, .38-.50in., 1/2in.,
Specifications
Specifications
| Manufacturer Part Number |
NHC1023CR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Fittings |
| Description |
90 MALE CORD CONN, .38-.50in., 1/2in., NYL,G |
| Conduit/Cable Type |
Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type |
Compression |
| Angle |
90 ° |
| Trade Size |
1/2 " |
| Hub Size |
1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.155 lbs |
NHC1023CR
Hubbell Fittings