Series Information
| Manufacturer Part Number | NHC2041CR |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Fittings |
| Description | 90 MALE CORD CONN, .63-.75in., 1in., NYL, BK |
| Conduit/Cable Type | Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type | Compression |
| Angle | 90 ° |
| Trade Size | 1 " |
| Hub Size | 1 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Hazardous Location | No |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |