NI25-CP40-LIU/S10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI25-CP40-LIU/S10

Turck Inductive Proximity

NI25-CP40-LIU/S10

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI25-CP40-LIU/S10
MFG Item Number
1535547
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI25-CP40-LIU/S10
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 1535547
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Power Type DC
Range 25 mm
Connection Type Terminal Chamber
Output Type Analog
Number of Wires 4
Composition Non-Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.465 lbs
Gross Weight 0.49 lbs