Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1646631 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Proximity, UPROX BARREL; 3 WIRE; THREADED; RANGE 30MM; LENGTH |
| Diameter | 30 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 30 mm |
| Connection Type | 4 Pin M12 Connector |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.205 lbs |