Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1536100 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | SENSOR; INDUCTIVE; ANALOG; NONEMBEDDABLE; POTTED-IN CABLE |
| Diameter | 18 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 8 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | Analog |
| Number of Wires | 4 |
| Composition | Metallic |
| Voltage | 15-30 VDC |
| Nominal Voltage | 24 VDC |
| Sensing Type | End |
| Status Indicator | No |
| Short Circuit Protection | Yes |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.305 lbs |