Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
HS35R Series Information
| Manufacturer Part Number | HS35R102484P7 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | HS35R |
| Family Series | Dynapar Encoders, HS35R Series |
| Description | Encoder |
| Resolution (PPR) | 1024 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 5/8 " |
| Shaft Type | Hollow |
| Bolt Circle | 3 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Line Driver |
| Termination | 10 Pin Connector |
| Mating Connector | Included |
| Status Indicator | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Bearings | Yes |
| Operating Temperature | -40-100 °C |
| Mounting | Hollowshaft |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 1.875 lbs |
| Gross Weight | 3.92 lbs |