NJ15-U1-E2
Pepperl Fuchs Inductive Proximity, NJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ15-U1-E2

Pepperl Fuchs Inductive Proximity, NJ Series

NJ15-U1-E2

Pepperl Fuchs Inductive Proximity, NJ Series
PROX SWITCH
MFG Item Number
NJ15-U1-E2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NJ Series
Item #
NJ15-U1-E2
PROX SWITCH

NJ Series Information

  • 5 m Cable Length
  • PNP NO Switching Element
  • 1.5mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number NJ15-U1-E2
Manufacturer Pepperl Fuchs
Product Series NJ
Family Series Pepperl Fuchs Inductive Proximity, NJ Series
Description PROX SWITCH
Power Type DC
Range 15 mm
Connection Type Screw Terminals
Output Type NO PNP
Composition Non-Metallic
Voltage 10-60 VDC
Nominal Voltage 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CCC, cCSAus, CE, cULus
Comments Block Style 40 x 40 mm
Net Weight 0 lbs
Gross Weight 0 lbs