NJ Series Information
| Manufacturer Part Number | 906603 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | NJ |
| Family Series | Pepperl Fuchs Inductive Proximity, NJ Series |
| Description | Inductive AC/DC, 906603 |
| Nominal Voltage | 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Power Type | AC, DC |
| Range | 2 mm |
| Connection Type | 3 Pin 7/8-16 UN Connector |
| Output Type | N/O |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 20-250 VAC, 20-300 VDC |
| PSI Rating | 3,000 psi |
| Length | 2.875 " |
| Weld Field Immune | Yes |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.3 A |
| Approvals | cCSAus, CE, cULus |
| Net Weight | 0.36 lbs |
| Gross Weight | 0.465 lbs |