NJ2-F-E02-1.025-V1
Pepperl Fuchs Inductive Proximity, NJ Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NJ2-F-E02-1.025-V1 Pepperl Fuchs Inductive Proximity, NJ Series, Inductive DC, 904474
MFG Item Number
904474

NJ2-F-E02-1.025-V1 Pepperl Fuchs Inductive Proximity, NJ Series, Inductive DC, 904474

MFG Item Number
904474
Item Number
NJ2-F-E02-1.025-V1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NJ Series
Item #
NJ2-F-E02-1.025-V1
Inductive DC, 904474

NJ Series Information

  • 5 m Cable Length
  • PNP NO Switching Element
  • 1.5mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 904474
Manufacturer Pepperl Fuchs
Product Series NJ
Family Series Pepperl Fuchs Inductive Proximity, NJ Series
Description Inductive DC, 904474
Nominal Voltage 24 VDC
Power Type DC
Range 2 mm
Connection Type 4 Pin M12 Connector
Output Type N/O
Number of Wires 4
Composition Metallic
Voltage 10-30 VDC
PSI Rating 1,000 psi
Length 1.025 "
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, CE, cULus
Net Weight 0.3461 lbs
Gross Weight 0.3461 lbs