NJ2-PD-E02-2.062-V95
Pepperl Fuchs Inductive Proximity, NJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ2-PD-E02-2.062-V95

Pepperl Fuchs Inductive Proximity, NJ Series

NJ2-PD-E02-2.062-V95

Pepperl Fuchs Inductive Proximity, NJ Series
Inductive DC, 904490
Item Number
NJ2-PD-E02-2.062-V95
MFG Item Number
904490
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NJ Series
Item #
NJ2-PD-E02-2.062-V95
Inductive DC, 904490

NJ Series Information

  • 5 m Cable Length
  • PNP NO Switching Element
  • 1.5mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 904490
Manufacturer Pepperl Fuchs
Product Series NJ
Family Series Pepperl Fuchs Inductive Proximity, NJ Series
Description Inductive DC, 904490
Nominal Voltage 24 VDC
Power Type DC
Range 2 mm
Connection Type 5 Pin 7/8-16 UN Connector
Output Type N/O
Number of Wires 4
Composition Metallic
Voltage 10-30 VDC
PSI Rating 3,000 psi
Length 2.062 "
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, CE, cULus
Net Weight 0.395 lbs
Gross Weight 0.475 lbs