NJ2-PD-US-2.875-V93
Pepperl Fuchs Inductive Proximity, NJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ2-PD-US-2.875-V93 Pepperl Fuchs Inductive Proximity, NJ Series, Inductive AC/DC, 906643

MFG Item Number
906643

NJ2-PD-US-2.875-V93 Pepperl Fuchs Inductive Proximity, NJ Series, Inductive AC/DC, 906643

MFG Item Number
906643
Item Number
NJ2-PD-US-2.875-V93
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NJ Series
Item #
NJ2-PD-US-2.875-V93
Inductive AC/DC, 906643

NJ Series Information

  • 5 m Cable Length
  • PNP NO Switching Element
  • 1.5mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 906643
Manufacturer Pepperl Fuchs
Product Series NJ
Family Series Pepperl Fuchs Inductive Proximity, NJ Series
Description Inductive AC/DC, 906643
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Power Type AC, DC
Range 2 mm
Connection Type 3 Pin 7/8-16 UN Connector
Output Type N/O
Number of Wires 2
Composition Metallic
Voltage 20-250 VAC, 20-300 VDC
PSI Rating 3,000 psi
Length 2.875 "
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.3 A
Approvals cCSAus, CE, cULus
Net Weight 0.41 lbs
Gross Weight 0.49 lbs