NJ5-11-N-G
Pepperl Fuchs Inductive Proximity, NJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ5-11-N-G

Pepperl Fuchs Inductive Proximity, NJ Series

NJ5-11-N-G

Pepperl Fuchs Inductive Proximity, NJ Series
Inductive NAMUR, 106437
Item Number
NJ5-11-N-G
MFG Item Number
70133022
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NJ Series
Item #
NJ5-11-N-G
Inductive NAMUR, 106437

NJ Series Information

  • 5 m Cable Length
  • PNP NO Switching Element
  • 1.5mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 70133022
Manufacturer Pepperl Fuchs
Product Series NJ
Family Series Pepperl Fuchs Inductive Proximity, NJ Series
Description Inductive NAMUR, 106437
Diameter 14 mm
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC Namur
Number of Wires 2
Composition Metallic
Voltage 8 VDC
Nominal Voltage 6 VDC
Sensing Type End
Approvals CE, cULus
Net Weight 0.185 lbs
Gross Weight 0.185 lbs