NJ8-18GM50-E3-10M
Pepperl Fuchs Inductive Proximity, NJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ8-18GM50-E3-10M

Pepperl Fuchs Inductive Proximity, NJ Series

NJ8-18GM50-E3-10M

Pepperl Fuchs Inductive Proximity, NJ Series
InductiveaDC
Item Number
NJ8-18GM50-E3-10M
MFG Item Number
282971
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NJ Series
Item #
NJ8-18GM50-E3-10M
InductiveaDC

NJ Series Information

  • 5 m Cable Length
  • PNP NO Switching Element
  • 1.5mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 282971
Manufacturer Pepperl Fuchs
Product Series NJ
Family Series Pepperl Fuchs Inductive Proximity, NJ Series
Description InductiveaDC
Diameter 18 mm
Power Type DC
Range 8 mm
Connection Type Cable Connection
Cable Length 10 m
Output Type NC PNP
Composition Non-Metallic
Voltage 10-60 VDC
Nominal Voltage 24 VDC, 48 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CCC, cCSAus, CE, cULus
Net Weight 1.3589 lbs
Gross Weight 1.3589 lbs