Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NOS-90 Eaton's Bussmann series Fuses, BUSS ONE TIME FUSE
NOS-90 Eaton's Bussmann series Fuses, BUSS ONE TIME FUSE
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
NOS-90
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series NOS fuse, Non current limiting, Light duty circuit locations, 90 A, Class H, Class K5, Non-indicating, Blade end x blade end, 10 kAIC at 600 Vac, Standard, 5, 600 V
Fuse Type
UL Class K5
Class
K5
Net Weight
0.55 lbs
Gross Weight
0.55 lbs
NOS-90
Eaton's Bussmann series Fuses