Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OTS90 Mersen Fuses, OTS Series, Fuse OTS - Class K5 - Fast-Acting
MFG Item Number
OTS90

OTS90 Mersen Fuses, OTS Series, Fuse OTS - Class K5 - Fast-Acting

MFG Item Number
OTS90
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, OTS Series
Item #
OTS90
Fuse OTS - Class K5 - Fast-Acting

OTS Series Information

  • 1~600 Amps
  • 600 VAC
  • 300 VDC
  • Cartridge or Center Bladed
  • UL, CSA Approvals
OTS general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non‑motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Specifications

Specifications
Manufacturer Part Number OTS90
Manufacturer Mersen
Product Series OTS
Family Series Mersen Fuses, OTS Series
Description Fuse OTS - Class K5 - Fast-Acting 600VAC 300VDC 90A Blade Amp-Trap
Fuse Type UL Class K5
Current Rating 90 A
AC Voltage 600 VAC
Class K5
Characteristic Fast Acting
Interrupt Rating 50 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Approvals CE, CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.529 lbs
Alternatives
NOS-90
NOS-90
Eaton's Bussmann series Fuses
0NLS090.V
0NLS090.V
Littelfuse Fuses, NLS Series