NP-12-HTA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NP-12-HTA

Sealmaster Bearings, NP Series

NP-12-HTA

Sealmaster Bearings, NP Series
Bearing
MFG Item Number
NP-12-HTA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, NP Series
Item #
NP-12-HTA
Bearing

NP Series Information

  • Cast Iron Pillow Block High Base Housing
  • Setscrew Locking
  • Standard Duty
  • Contact Optional Seal

Specifications

Specifications
Manufacturer Part Number NP-12-HTA
Manufacturer Sealmaster
Product Series NP
Family Series Sealmaster Bearings, NP Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Nomex Seal
Locking Set Screw
Shaft Diameter 0.75 "
Shaft Range 0.5-0.99
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 0.1063 lbs
Gross Weight 0.1063 lbs