NP3016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NP3016 Wiegmann Enclosures, NP Series, BACK PANELN1/3R/4/12 27X13 CS-WHT
MFG Item Number
NP3016

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

NP3016 Wiegmann Enclosures, NP Series, BACK PANELN1/3R/4/12 27X13 CS-WHT

MFG Item Number
NP3016
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, NP Series
Item #
NP3016
BACK PANELN1/3R/4/12 27X13 CS-WHT

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Manufacturer Part Number NP3016
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Description Back Panel N1/3R/4/12 27X13 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 30 "
Nominal Width 16 "
Net Weight 13 lbs
Gross Weight 13 lbs
Alternatives
18P2713
18P2713
Hammond Manufacturing Enclosures, 1418 Series