NPDD6048
Wiegmann Enclosures, NPDD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NPDD6048 Wiegmann Enclosures, NPDD Series, BK PANEL DBL DR FLR MNT 44X56 CS-WHT
MFG Item Number
NPDD6048

NPDD6048 Wiegmann Enclosures, NPDD Series, BK PANEL DBL DR FLR MNT 44X56 CS-WHT

MFG Item Number
NPDD6048
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, NPDD Series
Item #
NPDD6048
BK PANEL DBL DR FLR MNT 44X56 CS-WHT

NPDD Series Information


Specifications

Specifications
Manufacturer Part Number NPDD6048
Manufacturer Wiegmann
Product Series NPDD
Family Series Wiegmann Enclosures, NPDD Series
Description Back Panel Double Door Floor-Mount 44X56 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 48 "
Net Weight 103 lbs
Gross Weight 103 lbs
Alternatives
22P5644
22P5644
Hammond Manufacturing Enclosures, 22P Series