NPDD7272
Wiegmann Enclosures, NPDD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NPDD7272

Wiegmann Enclosures, NPDD Series

NPDD7272

Wiegmann Enclosures, NPDD Series
BK PANEL DBL DR FLR MNT 68X68 CS-WHT
MFG Item Number
NPDD7272
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NPDD Series
Item #
NPDD7272
BK PANEL DBL DR FLR MNT 68X68 CS-WHT

NPDD Series Information


Specifications

Specifications
Manufacturer Part Number NPDD7272
Manufacturer Wiegmann
Product Series NPDD
Family Series Wiegmann Enclosures, NPDD Series
Description Back Panel Double Door Floor-Mount 68X68 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 72 "
Nominal Width 72 "
Net Weight 184 lbs
Gross Weight 184 lbs
Alternatives
22P6868
22P6868
Hammond Manufacturing Enclosures, 22P Series