Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Panduit |
|---|---|
| Family Series | Panduit Wire Duct |
| Manufacturer Part Number | NR1-C |
| Description | The NR1-C Nylon rivet is for use with TNR rivet tool. Mean pull-off force: PVC 90 lbs;Type NE/Type NNC 70 lbs. Mean shear force: PVC 139 lbs;Type NE/Type NNC 126 lbs. Color White. 100 per package. |
| Accessory Type | Rivet |
| Net Weight | 0.0007 lbs |
| Gross Weight | 0.0007 lbs |