NRG05-D240AC-4Q
Minarik Drives Drives, NRG-4Q Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NRG05-D240AC-4Q

Minarik Drives Drives, NRG-4Q Series

NRG05-D240AC-4Q

Minarik Drives Drives, NRG-4Q Series
4Q PWM Chassis Dual 5A, Pot Incl.
MFG Item Number
NRG05-D240AC-4Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, NRG-4Q Series
Item #
NRG05-D240AC-4Q
4Q PWM Chassis Dual 5A, Pot Incl.

NRG-4Q Series Information

  • 4Q Reversing: Regenerative/4 Quadrant Drives have the Ability to Perform Quick, Contactorless Reversing On‑the‑Fly
  • Speed Range and Regulation: 1% Regulation over 100:1 Speed Range. 0.1% Regulation over 100:1 Speed Range with the Addition of a Tachometer for Feedback. Armature or Tachometer Mode is Switch Selectable
  • User Adjustable Calibration Pots: IR Compensation, Motor Torque, Regen Torque, Tachometer, Min Speed, Forward Max Speed, Reverse Max Speed, Forward Acceleration, Reverse Acceleration, Inhibit Offset, and Input Offset
  • Diagnostic LEDs: LEDs for Motoring, Regen (Torque and Braking), Current Limit and Overvoltage Coast
  • Stopping Modes: User can Decelerate (N.O.), Regeneratively Brake (N.O. and N.C.) or Coast the Motor to a Stop (N.O. or N.C.)
The NRG‑4Q Series, with a robust set of features, is easy to use and at the same time, will satisfy demanding application requirements. This family of drives is the highest performance drive line in the Minarik Drives arsenal. Our OEM customers often refer to the drive as a DC Servo. In addition to onboard fusing to protect your motor and drive, the NRG will accept any AC input voltage between 90 and 240 VAC at 50 or 60Hz. With the auto‑ranging power supply there are no switches to set, no settings to change.

These highly efficient, near unity form factor PWM regenerative drives will increase motor performance while reducing your energy costs. MOSFET power in PWM drives switch at 16kHz (double edge modulation), to provide fast circuit response and the constant 1.05 (pure DC is 1.00) form factor throughout the entire 100:1 speed range.

The NRG‑4Q will work with logic signals, motion controllers, and programmable logic controllers. It is also compatible with Minarik's popular 200‑ 0386A limit switch logic board.

  • Outputs: Signals Proportional to Motor Voltage, Motor Current, and to Signal the Drive is in Current Limit
  • Inhibit Personality Switch: Choose Whether You Brake or Coast to a Stop. Use Inhibit Plug (201‑0024)
  • Auto‑Ranging Power Supply: Can Accept a 90‑240VAC or 80‑340VDC as an Alternative to an AC Input. Connection will Vary

Specifications

Specifications
Manufacturer Part Number NRG05-D240AC-4Q
Manufacturer Minarik Drives
Product Series NRG-4Q
Family Series Minarik Drives Drives, NRG-4Q Series
Description 4Q PWM Chassis Dual 5A, Pot Incl.
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-130 VDC, 0-240 VDC
Phase 1
Operating Temperature 50-104 °F
Max Armature Current (DC) 5 A
Nominal Input Voltage 120 VAC, 240 VAC
Regen Yes
Feedback Armature, Tachometer
Operator Controls Built In
Approvals CE, cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 250 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 2.5 lbs
Gross Weight 2.5 lbs
Alternatives
RGN400-5
RGN400-5
American Control Electronics Drives