Series Information
| Manufacturer Part Number | NS D4CE1DPK-F40 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Safety Switches |
| Description | NS series safety locking switch with RFID technology, with actuator |
| Solenoid Interlocking | No |
| Guard Locking Type | Manual |
| Thermal Current Rating | 0.25 A |
| Voltage | 24 VDC |
| Holding Force | 2,100 N |
| Extraction Force | 20 N |
| Auxiliary Release | Yes |
| Connection Type | Connector |
| Adjustable Actuator Head | Yes |
| Protection Rating | IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals | CE, cULus, EAC, TUV |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.515 lbs |