Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 421687 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Terminal Blocks |
| Description | End Stop for 35 mm DIN rail |
| DIN Rail Compatibility | 35 mm |
| Connection Type | Set Screws |
| Composition | Non-Metallic |
| Color | Gray |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.05 lbs |