Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G172-10HA Orion Fans, Fan Guard 172mm
MFG Item Number
G172-10HA

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

G172-10HA Orion Fans, Fan Guard 172mm

MFG Item Number
G172-10HA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
G172-10HA
Fan Guard 172mm

Series Information

Specifications

Specifications
Manufacturer Part Number G172-10HA
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard 172mm
Finish Bright Basic Chrome
Overall Size 172 mm
Net Weight 0.155 lbs
Gross Weight 0.17 lbs