Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 421688 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Terminal Blocks |
| Description | End plate, width 2.2 mm, Grey, For use with NSYTRV22 Passthrough Terminal Block |
| Composition | Non-Metallic |
| Color | Gray |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |