NSYTRV22PE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NSYTRV22PE

Square D Terminal Blocks

NSYTRV22PE

Square D Terminal Blocks
Protective Earth Terminal Block
Item Number
NSYTRV22PE
MFG Item Number
441239
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
NSYTRV22PE
Protective Earth Terminal Block

Series Information

Specifications

Specifications
Manufacturer Part Number 441239
Manufacturer Square D
Family Series Square D Terminal Blocks
Description Protective Earth Terminal Block, Nominal c.s.a. 2.5 mm, 1 pole - 1x1, Green and Yellow
Type Grounding Block
Spacing 5.1 mm
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals ATEX, CSA, cURus, DNV, EAC, VDE
Net Weight 0.0256 lbs
Gross Weight 0.0256 lbs