1SNK705910R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNK705910R0000 ABB Terminal Blocks, End Section, Gray, 2mm Width

MFG Item Number
1SNK705910R0000

1SNK705910R0000 ABB Terminal Blocks, End Section, Gray, 2mm Width

MFG Item Number
1SNK705910R0000
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
1SNK705910R0000
End Section, Gray, 2mm Width

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNK705910R0000
Manufacturer ABB
Family Series ABB Terminal Blocks
Description End Section, Gray, 2mm Width
Composition Polyamide
Color Dark Gray
Net Weight 0.005 lbs
Gross Weight 0.1 lbs
Alternatives
2004-1291
2004-1291
Wago Terminal Blocks, 2004 Series