N-Tron NT24k Modular Series Information
| Manufacturer Part Number | NT24K-DR24-DC |
|---|---|
| Manufacturer | Red Lion |
| Product Series | N-Tron NT24k Modular |
| Family Series | Red Lion Ethernet Switches, N-Tron NT24k Modular Series |
| Description | Fully Managed Industrial Ethernet Switch; Modular DIN Rail Design with 3 expansion slots; redundant |
| Network Configuration | Managed |
| Total Number of Ports | 24 |
| Primary Port Style | Modular Switch Base |
| Primary Port Standard | 1000Base SFP, 1000Base-LX, 1000Base-SX, 1000Base-T, 100Base-FX, 100Base-TX, 10Base-T |
| Primary Port Quantity | 24 |
| Voltage | 10-49 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-167 °F |
| Approvals | CE, cULus |
| Comments | Switch Base with 3 Expansion Slots for 8 Port Slide-In Modules |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.7 lbs |